Shop All Protective Eyewear Accessories
Ess
Rplmt Lens, FirePro, Hi-Def Yllw
Mfr # 740-0121
Zoro # G5096786
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Hi-Def Yellow
- Lens Coating Scratch-Resistant
- For Use With FirePro(TM) Goggles
- Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0121
- Zoro # G5096786
- UPC # 811533011926
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Size | Universal |
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Hi-Def Yellow |
Lens Coating | Scratch-Resistant |
For Use With | FirePro(TM) Goggles |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013 |
UV Protection | 100 % |
Compatible with Product Type | Goggles |
Description
Replacement Lens, Compatible with Product Type Goggles, Eyewear Size Universal, For Use With FirePro(TM) Goggles, Lens Color Hi-Def Yellow, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013, UV Protection 100 Percent, Lens Coating Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZT01)
- SEE ALL INDUSTRIES Tag Fastener, 12 In., Wire 26 ga., PK1000 (WIRE-12)
- PIG Disposal Bags, 60" H, 36" W, PK25 (BAG201-L)
- ZORO SELECT Barcode Printer Label, 3-1/2" W, 2" H (60DX71)
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- ESS Rplmt Lens, Crosshair, Hi-Def Copper (740-0478)
- ESS Striketeam Tear Off Lens Covers, PK6 (740-0246)
- ESS Rplmt Lens, CDI, Mirrored Silver (740-0187)
- ESS Replacement Lens, Hi-Def Copper, +2.2, PC (740-0602)
- ESS Replacement Lens, Polarized Mirrored, +2.2 (740-0603)
- BOLLE SAFETY Foam Kit, Black, Includes Strap (40293)
- Ess Protective Eyewear Accessories