Shop All Protective Eyewear Accessories
Ess
Rplmt Lens, Crosshair, Smoke Gray
Mfr # 740-0480
Zoro # G5096594
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke Gray
- Lens Coating Anti-Scratch
- For Use With Crossbow(R) Eyeshield
- Compatible with Brand ESS
- Compatible with Series Crossbow Suppressor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0480
- Zoro # G5096594
- UPC # 811533017454
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Smoke Gray |
Lens Coating | Anti-Scratch |
For Use With | Crossbow(R) Eyeshield |
Compatible with Brand | ESS |
Compatible with Series | Crossbow Suppressor |
Standards | ANSI Z87.1 2015, U.S. MIL SPEC MIL-PRF-31013 |
UV Protection | 100 % |
Lens Material | Polycarbonate |
Compatible with Product Type | All Eyewear |
Includes Scratch-Resistant Lens Coating | Yes |
Replacement Lens Coating | Anti-Scratch |
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Product Type All Eyewear, Compatible with Series Crossbow Suppressor, Eyewear Size Universal, For Use With Crossbow(R) Eyeshield, Includes Scratch-Resistant Lens Coating Yes, Lens Color Smoke Gray, Lens Material Polycarbonate, Standards ANSI Z87.1 2015, U.S. MIL SPEC MIL-PRF-31013, UV Protection 100 Percent, Lens Coating Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Headgear (697)
- GVS-RPB RPB Safety Nova 3 Head Support (07-900)
- BRADY Brady Steel Lockout Hasp, 1in Jaw Clearance, 12/Pk, Steel, 1-3/4inW x 4-1/2inH (65375)
- ROCKPORT WORKS Boat Shoes, Steel, 8M, PR (RK676)
- ESS Replacement Lens, Hi-Def Copper (740-0426)
- ESS Rplmt Lens, CDI MAX, Clear (740-0412)
- ESS Rplmt Lens, Crosshair, Hi-Def Copper (740-0478)
- ESS Nomex Heat Sleeve (740-0228)
- ESS Replacement Lens, Hi-Def Copper, +2.2, PC (740-0602)
- ESS Replacement Lens, Smoke Gray, +2.2, PC (740-0600)
- BULLARD Fire Fighting Goggle Clip, 3 Clips (GC100)
- Ess Eyewear Accessories