Shop All Protective Eyewear Accessories
Ess
Rplmt Lens, Crosshair, Hi-Def Copper
Mfr # 740-0478
Zoro # G5096567
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Hi-Def Copper
- Lens Coating Anti-Scratch
- For Use With Crossbow(R) Eyeshield
- Compatible with Brand ESS
- Compatible with Series Crossbow Suppressor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ess
- MFR # 740-0478
- Zoro # G5096567
- UPC # 811533017423
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Hi-Def Copper |
Lens Coating | Anti-Scratch |
For Use With | Crossbow(R) Eyeshield |
Compatible with Brand | ESS |
Compatible with Series | Crossbow Suppressor |
Standards | ANSI Z87.1 2015, U.S. MIL SPEC MIL-PRF-31013 |
UV Protection | 100 % |
Lens Material | Polycarbonate |
Includes Scratch-Resistant Lens Coating | Yes |
Replacement Lens Coating | Anti-Scratch |
Compatible with Product Type | All Eyewear |
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Product Type All Eyewear, Compatible with Series Crossbow Suppressor, Eyewear Size Universal, For Use With Crossbow(R) Eyeshield, Includes Scratch-Resistant Lens Coating Yes, Lens Color Hi-Def Copper, Lens Material Polycarbonate, Standards ANSI Z87.1 2015, U.S. MIL SPEC MIL-PRF-31013, UV Protection 100 Percent, Lens Coating Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Premium Surveyor Vest, Black, 2X-Large, Class 2 (SV544BKC-2 2XL)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- CONDOR VF, Leather Gloves, S, 1VT49, PR (60NM46)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, 12PK (4921S)
- ESS Replacement Lens, Hi-Def Copper, +2.2, PC (740-0602)
- ESS Rplmt Lens, CDI MAX, Hi-Def Yellow (740-0413)
- ESS Rplmt Lens, CDI MAX, Clear (740-0412)
- ESS Innerzone 2 Mounting Brackets (740-0251)
- ESS Rplmt Lens, Striketeam, Hi-Def Yllw (740-0315)
- ESS Innerzone 1 and 2 Goggle Strap (740-0220)
- ESS Replacement Lens, Hi-Def Yellow (740-0423)
- Ess Eye Protection