Shop All Protective Eyewear Accessories
Ess
Rplmt Lens, CDI, Smoke Gray
Mfr # 740-0320
Zoro # G5096725
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke Gray
- Lens Coating Anti-Scratch
- For Use With CDI(TM) Sunglass
- Compatible with Brand ESS
- Compatible with Series CDI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0320
- Zoro # G5096725
- UPC # 811533010226
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Smoke Gray |
Lens Coating | Anti-Scratch |
For Use With | CDI(TM) Sunglass |
Compatible with Brand | ESS |
Compatible with Series | CDI |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1-2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1) |
UV Protection | 100 % |
Includes Scratch-Resistant Lens Coating | Yes |
Compatible with Product Type | All Eyewear |
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Product Type All Eyewear, Compatible with Series CDI, Eyewear Size Universal, For Use With CDI(TM) Sunglass, Includes Scratch-Resistant Lens Coating Yes, Lens Color Smoke Gray, Lens Material Polycarbonate, Standards ANSI Z87.1-2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1), UV Protection 100 Percent, Lens Coating Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Green 5 POINT Breakaway Safety Vest, 5 Pockets, XL (GV084GXL)
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets (2514)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Scrap Metal Only Sign, Landscape (OS-NS-D-710-L-18254)
- BRADY Traffic Sign, 18 in H, 12 in W, Plastic, Rectangle, English, 124465 (124465)
- ESS Replacement Lens, Smoke Gray (740-0424)
- ESS Rplmt Lens, Asian, Profile NVG, Smk Gray (740-0259)
- ESS Replacement Lens, Hi-Def Copper (740-0426)
- ESS Rplmt Lens, Striketeam, Smoke Gray (740-0227)
- ESS Rplmt Lens, CDI, Hi-Def Yllw (740-0186)
- ESS Innerzone 1 Mounting Bracket Kit (740-0201)
- HONEYWELL UVEX Replacement Lens, Clear, Polycarbonate (S740HS)
- Ess Protective Eyewear Accessories