Shop All Protective Eyewear Accessories
Ess
Rplmt Lens, CDI MAX, Smoke Gray
Mfr # 740-0415
Zoro # G5096576
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke Gray
- Lens Coating Anti-Scratch
- For Use With Any Sunglass
- Compatible with Brand ESS
- Compatible with Series CDI MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ess
- MFR # 740-0415
- Zoro # G5096576
- UPC # 811533015139
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Smoke Gray |
Lens Coating | Anti-Scratch |
For Use With | Any Sunglass |
Compatible with Brand | ESS |
Compatible with Series | CDI MAX |
Standards | ANSI Z87.1 2015, CE EN 166, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1) |
UV Protection | 100 % |
Lens Material | Polycarbonate |
Compatible with Product Type | All Eyewear |
Includes Scratch-Resistant Lens Coating | Yes |
Replacement Lens Coating | Anti-Scratch |
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Product Type All Eyewear, Compatible with Series CDI MAX, Eyewear Size Universal, For Use With Any Sunglass, Includes Scratch-Resistant Lens Coating Yes, Lens Color Smoke Gray, Lens Material Polycarbonate, Standards ANSI Z87.1 2015, CE EN 166, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1), UV Protection 100 Percent, Lens Coating Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Handbook, Hazmat, English (27810)
- LYLE Stop Not An Entrance Sign, 6" W, 6" H, English, Recycled Aluminum, Red (ST-025-6HA)
- FUELWORX 1.5 gal. Red Injection Molded Plastic (47901)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (9669XS)
- ESS Replacement Lens, Hi-Def Copper, +2.2, PC (740-0602)
- ESS Rplmt Lens, Crosshair, Clear (740-0479)
- ESS Replacement Lens, Hi-Def Copper (740-0426)
- ESS Rplmt Lens, Innerzone, Clear (740-0190)
- ESS Crossbow Repl Frame Kit, Black (740-0503)
- ESS Replacement Lens, Polarized Mirrored, +2.2 (740-0603)
- GLOVE GUARD Goggle Guard® Accessory Kit (81000AccKit)
- Ess Protective Eyewear Accessories