Shop All Protective Eyewear Accessories
Ess
Rplmt Lens, CDI MAX, Mirrored Silver
Mfr # 740-0416
Zoro # G5096585
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Mirrored Silver
- Lens Coating Anti-Scratch
- For Use With Any Sunglass
- Compatible with Brand ESS
- Compatible with Series CDI MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0416
- Zoro # G5096585
- UPC # 811533015146
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Mirrored Silver |
Lens Coating | Anti-Scratch |
For Use With | Any Sunglass |
Compatible with Brand | ESS |
Compatible with Series | CDI MAX |
UV Protection | 100 % |
Standards | ANSI Z87.1 2015, CE EN 166, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1) |
Lens Material | Polycarbonate |
Compatible with Product Type | All Eyewear |
Includes Scratch-Resistant Lens Coating | Yes |
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Product Type All Eyewear, Compatible with Series CDI MAX, Eyewear Size Universal, For Use With Any Sunglass, Includes Scratch-Resistant Lens Coating Yes, Lens Color Mirrored Silver, Lens Material Polycarbonate, Standards ANSI Z87.1 2015, CE EN 166, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1), UV Protection 100 Percent, Lens Coating Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58502)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (49AE02)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, 2X (S535BK RG 2XL)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, XL (ZFI509-XL)
- ESS Rplmt Lens, CDI, Smoke Gray (740-0320)
- ESS Replacement Lens, Hi-Def Yellow (740-0423)
- ESS Rplmt Lens, Asian, NVG, Hi-Def Yellw (740-0258)
- ESS Rplmt Lens, Crosshair, Hi-Def Copper (740-0478)
- ESS Replacement Lens, Smoke Gray, +2.2, PC (740-0600)
- ESS Rplmt Lens, Striketeam, Clear (740-0192)
- PAULSON Goggle Lens, Welding, Shade 5, Poly (510-LENS-PC5)
- Ess Eye Protection