Shop All Protective Eyewear Accessories
Ess
Rplmt Lens, CDI MAX, Hi-Def Yellow
Mfr # 740-0413
Zoro # G5096716
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Hi-Def Yellow
- Lens Coating Scratch-Resistant
- For Use With Any Sunglass
- Size Universal
- UV Protection 100 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0413
- Zoro # G5096716
- UPC # 811533015115
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Size | Universal |
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Hi-Def Yellow |
Lens Coating | Scratch-Resistant |
For Use With | Any Sunglass |
UV Protection | 100 % |
Standards | ANSI Z87.1 2015, CE EN 166, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1) |
Lens Material | Polycarbonate |
Compatible with Product Type | Sunglass |
Description
Replacement Lens, Compatible with Product Type Sunglass, Eyewear Size Universal, For Use With Any Sunglass, Lens Color Hi-Def Yellow, Lens Material Polycarbonate, Standards ANSI Z87.1 2015, CE EN 166, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1), UV Protection 100 Percent, Lens Coating Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Flame Resist Vest, Class 2, L/XL, Orange (6136FR-L/XL)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152325)
- NMC Group Lockbox (GLB01)
- CONDOR Safety Sign, 4" W, 18" H, 0.070" Thickness (469V28)
- ESS Innerzone 1 Mounting Bracket Kit (740-0201)
- ESS Replacement Lens, Hi-Def Yellow, +2.2, PC (740-0604)
- ESS Replacement Lens, Hi-Def Yellow (740-0423)
- ESS Striketeam Tear Off Lens Covers, PK6 (740-0246)
- ESS Replacement Lens, Smoke Gray (740-0424)
- ESS Replacement Lens, Hi-Def Copper (740-0426)
- ESS Goggle Strap, FirePro 1971(TM), 1-Pc Strap (740-0590)
- Ess Eyewear Accessories