Shop All Protective Eyewear Accessories
Ess
Rplmt Lens, CDI MAX, Hi-Def Copper
Mfr # 740-0414
Zoro # G5083653
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Hi-Def Copper
- Lens Coating Anti-Scratch
- For Use With Any Sunglass
- Compatible with Brand ESS
- Compatible with Series CDI MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0414
- Zoro # G5083653
- UPC # 811533015122
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Hi-Def Copper |
Lens Coating | Anti-Scratch |
For Use With | Any Sunglass |
Compatible with Brand | ESS |
Compatible with Series | CDI MAX |
UV Protection | 100 % |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1 2015, CE EN 166, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1) |
Includes Scratch-Resistant Lens Coating | Yes |
Compatible with Product Type | All Eyewear |
Replacement Lens Coating | Anti-Scratch |
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Product Type All Eyewear, Compatible with Series CDI MAX, Eyewear Size Universal, For Use With Any Sunglass, Includes Scratch-Resistant Lens Coating Yes, Lens Color Hi-Def Copper, Lens Material Polycarbonate, Standards ANSI Z87.1 2015, CE EN 166, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1), UV Protection 100 Percent, Lens Coating Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Nylon (1087)
- DUNLOP Knee Boots, Size 6, 15" H, Black, Plain, PR (8990400)
- MCR SAFETY Gunn Leather Palm Patch Denim Cuff, PK12 (1220DX)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 15 ft - Silver (03-W266)
- ESS Replacement Lens, Polarized Mirrored, +2.2 (740-0603)
- ESS Innerzone 1 and 2 Goggle Strap (740-0220)
- ESS Replacement Lens, Hi-Def Yellow, +2.2, PC (740-0604)
- ESS Crossbow Repl Frame Kit, Black (740-0503)
- ESS Rplmt Lens, Striketeam, Hi-Def Yllw (740-0315)
- ESS Replacement Lens, Smoke Gray (740-0424)
- MCR SAFETY Replacement Strap, Use wth Hornet Glasses (HDXSTRAP)
- Ess Eyewear Accessories