Shop All Protective Eyewear Accessories
Ess
Rplmt Lens, CDI, Hi-Def Yllw
Mfr # 740-0186
Zoro # G5096646
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Hi-Def Yellow
- Lens Coating Anti-Scratch
- For Use With CDI(TM) Sunglass
- Compatible with Brand ESS
- Compatible with Series CDI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ess
- MFR # 740-0186
- Zoro # G5096646
- UPC # 811533011568
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Hi-Def Yellow |
Lens Coating | Anti-Scratch |
For Use With | CDI(TM) Sunglass |
Compatible with Brand | ESS |
Compatible with Series | CDI |
UV Protection | 100 % |
Standards | ANSI Z87.1-2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1) |
Lens Material | Polycarbonate |
Includes Scratch-Resistant Lens Coating | Yes |
Compatible with Product Type | All Eyewear |
Replacement Lens Coating | Anti-Scratch |
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Product Type All Eyewear, Compatible with Series CDI, Eyewear Size Universal, For Use With CDI(TM) Sunglass, Includes Scratch-Resistant Lens Coating Yes, Lens Color Hi-Def Yellow, Lens Material Polycarbonate, Standards ANSI Z87.1-2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1), UV Protection 100 Percent, Lens Coating Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SDX2WC-05-XL)
- SAFEWAZE 7ft Adjustable Tripod Kit, 65ft 3-Way, Storage Bag (019-11002)
- BOSS Mens Indoor & Outdoor Cotton & Polyester Jersey Work Gloves; Brown - Large - 6 Pair (7802366)
- 3M Center Adapter Valve Cover (6864)
- ESS Rplmt Lens, Striketeam, Smoke Gray (740-0227)
- ESS Crossbow Repl Frame Kit, Black (740-0503)
- ESS Tear Off Lens Covers, PK6 (740-0135)
- ESS Innerzone 2 Mounting Brackets (740-0251)
- ESS Replacement Lens, Smoke Gray (740-0424)
- ESS Rplmt Lens, Innerzone, Clear (740-0190)
- 3M Replacement Foam Gasket, Black, PK10 (VCRG1)
- Ess Eyewear Accessories