Shop All Protective Eyewear Accessories
Ess
Rplmt Lens, CDI, Clear
Mfr # 740-0185
Zoro # G5096777
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Scratch
- For Use With CDI(TM) Sunglass
- Compatible with Brand ESS
- Compatible with Series CDI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0185
- Zoro # G5096777
- UPC # 811533011575
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Clear |
Lens Coating | Anti-Scratch |
For Use With | CDI(TM) Sunglass |
Compatible with Brand | ESS |
Compatible with Series | CDI |
Lens Material | Polycarbonate |
UV Protection | 100 % |
Standards | ANSI Z87.1-2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1) |
Replacement Lens Coating | Anti-Scratch |
Includes Scratch-Resistant Lens Coating | Yes |
Compatible with Product Type | All Eyewear |
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Product Type All Eyewear, Compatible with Series CDI, Eyewear Size Universal, For Use With CDI(TM) Sunglass, Includes Scratch-Resistant Lens Coating Yes, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1-2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1), UV Protection 100 Percent, Lens Coating Anti-Scratch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Domestic Hot Water, 2 In.H (73887)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706TB5)
- VIKING Viking FR Insulated 300D Jkt Blk, XXXXL (3907FRWJ-XXXXL)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, M, (K3109-M)
- ESS Rplmt Lens, Asian, NVG, Hi-Def Yellw (740-0258)
- ESS Innerzone 2 Mounting Brackets (740-0251)
- ESS Replacement Lens, Hi-Def Yellow, +2.2, PC (740-0604)
- ESS Replacement Lens, Clear, +2.2, PC (740-0599)
- ESS Rplmt Lens, CDI MAX, Clear (740-0412)
- ESS Replacement Lens, Hi-Def Copper (740-0426)
- WILAMR Performance Tool Precision Eyeglass Repair Kit (W9190)
- Ess Eyewear Accessories