Shop All Protective Eyewear Accessories
Ess
Rplmt Lens, Asian, Profile NVG, Smk Gray
Mfr # 740-0259
Zoro # G5096804
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke Gray
- Lens Coating Scratch-Resistant
- For Use With Asian-Fit FirePro(TM) goggles
- Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0259
- Zoro # G5096804
- UPC # 811533010837
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Size | Universal |
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Smoke Gray |
Lens Coating | Scratch-Resistant |
For Use With | Asian-Fit FirePro(TM) goggles |
Lens Material | Polycarbonate |
UV Protection | 100 % |
Standards | ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013 |
Compatible with Product Type | Goggles |
Description
Replacement Lens, Compatible with Product Type Goggles, Eyewear Size Universal, For Use With Asian-Fit FirePro(TM) goggles, Lens Color Smoke Gray, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013, UV Protection 100 Percent, Lens Coating Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR TIG Welding Gloves, Goatskin Palm, L, PR (31KY87)
- HONEYWELL HOWARD LEIGHT Max Lite Ear Plugs Dispenser Refill, Uncorded, Contoured-T Shape, NRR 30 dB, Green, M, 500 Pairs (LPF-1-D)
- VF IMAGEWEAR Jean Pants, Indigo, Size 34x34 In (PD60PW 34 34)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL48P)
- ESS Rplmt Lens, Striketeam, Clear (740-0192)
- ESS Crossbow Repl Nosepiece (740-0473)
- ESS Rplmt Lens, Striketeam, Hi-Def Yllw (740-0315)
- ESS Rplmt Lens, CDI MAX, Hi-Def Yellow (740-0413)
- ESS Striketeam Tear Off Lens Covers, PK6 (740-0246)
- ESS Replacement Lens, Clear, +2.2, PC (740-0599)
- ESS Innerzone 1 Mounting Bracket Kit (740-0201)
- Ess Protective Eyewear Accessories