Shop All Protective Eyewear Accessories
Ess
Replacement Lens, Polarized Mirrored, +2.2
Mfr # 740-0603
Zoro # G9988876
original price:
$90.35
7% off
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Polarized Mirrored Gray
- Lens Coating Anti-Scratch, Polarized
- For Use With Rollbar(TM) Sunglasses
- Diopter +2.2
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ess
- MFR # 740-0603
- Zoro # G9988876
- UPC # 811533014095
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Polarized Mirrored Gray |
Lens Coating | Anti-Scratch, Polarized |
For Use With | Rollbar(TM) Sunglasses |
Diopter | +2.2 |
Lens Material | Polycarbonate |
Diopter Strength | +2.25 |
UV Protection | 100 % |
Standards | ANSI Z87.1 2015, U.S. Federal OSHA |
Includes Scratch-Resistant Lens Coating | Yes |
Replacement Lens Coating | Polarized ; Anti-Scratch |
Compatible with Product Type | All Eyewear |
Compatible with Brand | ESS |
Includes Polarized Lens Coating | Yes |
Compatible with Manufacturer Model Number | EE9018-02, EE9018-04, EE9018-05 |
Compatible with Series | Rollbar |
Compatible with Manufacturer Part Number | EE9018-02, EE9018-04, EE9018-05 |
Compatible Manufacturer Part Number | EE9018-02, EE9018-04, EE9018-05 |
Compatible with Manufacturer Model Number [NEW] | EE9018-02, EE9018-04, EE9018-05 |
Compatible Manufacturer Model Number | EE9018-02, EE9018-04, EE9018-05 |
For Use with Mfr. Model Number | EE9018-02, EE9018-04, EE9018-05 |
For Use With Mfr. Model Number | EE9018-02, EE9018-04, EE9018-05 |
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Grainger Part Number 33HX98, 33HX99, 33HY01, Compatible with Manufacturer Model Number EE9018-02, EE9018-04, EE9018-05, Compatible with Product Type All Eyewear, Compatible with Series Rollbar, Diopter Strength +2.25, Eyewear Size Universal, For Use With Rollbar(TM) Sunglasses, Includes Polarized Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes, Lens Color Polarized Mirrored Gray, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gate Valve Lockout, 5 in. to 6-1/2 in. (48KV23)
- PYRAMEX Ridgeline Cap Style Vented Four Point Ratchet Hard Hat (HP44110V)
- BRADY Carded Numbers and Letters, 9, PK10 (5050-9)
- BATES Boots, Military/Tactical, Mens, Black, 11, PR (E03180)
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- ESS FirePro FS, FirePro A Goggle Strap (740-0215)
- ESS Rplmt Lens, Striketeam, Hi-Def Yllw (740-0315)
- ESS Replacement Lens, Smoke Gray, +2.2, PC (740-0600)
- ESS Innerzone 1 Mounting Bracket Kit (740-0201)
- ESS Rplmt Lens, Crosshair, Hi-Def Copper (740-0478)
- ESS Rplmt Lens, Profile NVG, Hi-Def Bronze (740-0508)
- Ess Eyewear Accessories