Shop All Protective Eyewear Accessories
Ess
Replacement Lens, Mirrored Gray, +2.2, PC
Mfr # 740-0601
Zoro # G7507972
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Mirrored Gray
- Lens Coating Anti-Scratch
- For Use With Rollbar(TM) Sunglasses
- Standards ANSI Z87.1 2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1)
- Diopter +2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0601
- Zoro # G7507972
- UPC # 811533014071
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Mirrored Gray |
Lens Coating | Anti-Scratch |
For Use With | Rollbar(TM) Sunglasses |
Standards | ANSI Z87.1 2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1) |
Diopter | +2.2 |
Lens Material | Polycarbonate |
UV Protection | 100 % |
Diopter Strength | +2.25 |
Polarized Lens | No |
Compatible with Series | Rollbar |
Includes Scratch-Resistant Lens Coating | Yes |
Compatible with Manufacturer Model Number | EE9018-02, EE9018-04, EE9018-05 |
Replacement Lens Coating | Anti-Scratch |
Compatible with Product Type | All Eyewear |
Compatible with Brand | ESS |
Compatible Manufacturer Part Number | EE9018-02, EE9018-04, EE9018-05 |
Compatible with Manufacturer Part Number | EE9018-02, EE9018-04, EE9018-05 |
Compatible with Manufacturer Model Number [NEW] | EE9018-02, EE9018-04, EE9018-05 |
Compatible Manufacturer Model Number | EE9018-02, EE9018-04, EE9018-05 |
For Use with Mfr. Model Number | EE9018-02, EE9018-04, EE9018-05 |
For Use With Mfr. Model Number | EE9018-02, EE9018-04, EE9018-05 |
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Grainger Part Number 33HX98, 33HX99, 33HY01, Compatible with Manufacturer Model Number EE9018-02, EE9018-04, EE9018-05, Compatible with Product Type All Eyewear, Compatible with Series Rollbar, Diopter Strength +2.25, Eyewear Size Universal, For Use With Rollbar(TM) Sunglasses, Includes Scratch-Resistant Lens Coating Yes, Lens Color Mirrored Gray, Lens Material Polycarbonate, Polarized Lens No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (92783L)
- ZORO SELECT Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black (35YP34)
- PROPPER Tactical Trouser, LAPD Navy, Size 40X30, PR (F52512545040X30)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-531)
- ESS Rplmt Lens, CDI, Mirrored Silver (740-0187)
- ESS Crossbow Repl Nosepiece (740-0473)
- ESS Rplmt Lens, CDI MAX, Hi-Def Yellow (740-0413)
- ESS Striketeam Tear Off Lens Covers, PK6 (740-0246)
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- ESS Rplmt Lens, Crosshair, Clear (740-0479)
- ESS Replacement Lens, Clear (740-0425)
- Ess Protective Eyewear Accessories