Shop All Protective Eyewear Accessories
Ess
Replacement Lens, Hi-Def Copper, +2.2, PC
Mfr # 740-0602
Zoro # G7605543
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Mirrored Copper
- Lens Coating Scratch-Resistant
- For Use With Rollbar(TM) Sunglasses
- Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0602
- Zoro # G7605543
- UPC # 811533014088
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Size | Universal |
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Mirrored Copper |
Lens Coating | Scratch-Resistant |
For Use With | Rollbar(TM) Sunglasses |
Lens Material | Polycarbonate |
Diopter | +2.2 |
Standards | ANSI Z87.1 2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1) |
UV Protection | 100 % |
Polarized Lens | No |
Compatible with Product Type | Sunglass |
Description
Replacement Lens, Compatible with Product Type Sunglass, Eyewear Size Universal, For Use With Rollbar(TM) Sunglasses, Lens Color Mirrored Copper, Lens Material Polycarbonate, Polarized Lens No, Standards ANSI Z87.1 2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1), UV Protection 100 Percent, Lens Coating Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-3XL)
- HY-KO 1.25In Reflective Number 5, 10PK (B00368)
- VISWERX Hi-Vis Pullover Hoodie - ANSI CL2 XL (127-22034)
- KISHIGO Safety Vest, Zipper, Black, 2XL/3XL (B100-2X-3X)
- ESS Replacement Lens, Hi-Def Bronze (740-0509)
- ESS Replacement Lens, Smoke Gray (740-0424)
- ESS Crossbow Repl Nosepiece (740-0473)
- ESS Replac. Lens, Mirrored Gray Polarized (740-0319)
- ESS Nomex Heat Sleeve (740-0228)
- ESS Replacement Polarized Lens (740-0455)
- KLEIN TOOLS Breakaway Lanyard for Safety Glasses (60177)
- Ess Eye Protection