Shop All Protective Eyewear Accessories
Ess
Replacement Lens, Clear, +2.6, PC
Mfr # 740-0585
Zoro # G7606532
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Scratch-Resistant
- For Use With FirePro-1971(TM) Series Firefighting Goggles
- Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0585
- Zoro # G7606532
- UPC # 811533013876
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Size | Universal |
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
For Use With | FirePro-1971(TM) Series Firefighting Goggles |
Lens Material | Polycarbonate |
UV Protection | 100 % |
Standards | ANSI Z87.1-2015, CE EN 166, NFPA 1971-2013, U.S. Federal OSHA |
Diopter Strength | +2.50 |
Diopter | +2.6 |
Compatible with Product Type | Goggles |
Description
Replacement Lens, Compatible with Product Type Goggles, Diopter Strength +2.50, Eyewear Size Universal, For Use With FirePro-1971(TM) Series Firefighting Goggles, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1-2015, CE EN 166, NFPA 1971-2013, U.S. Federal OSHA, UV Protection 100 Percent, Lens Coating Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Spray Nozzle, 1-1/2 In., Black (517-152)
- GAME WORKWEAR The Workzone Vest, Pink, Size Small/Medium (I-35E)
- POINT6 10th Mountain Light Cushion Over The Calf Socks, Coyote Brown, Extra Large, PR (11-0700-402-08)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (52LD09)
- ESS Rplmt Lens, CDI MAX, Hi-Def Yellow (740-0413)
- ESS Rplmt Lens, CDI MAX, Smoke Gray (740-0415)
- ESS Rplmt Lens, CDI, Mirrored Silver (740-0187)
- ESS Replacement Lens, Clear, +2.2, PC (740-0599)
- ESS Rplmt Lens, Profile NVG, Hi-Def Bronze (740-0508)
- ESS Rplmt Lens, FirePro, Smoke Gray (740-0119)
- HONEYWELL UVEX Honeywell Amber, Scratch-Resistant (S6902)
- Ess Protective Eyewear Accessories