Ess

Replacement Lens, Clear, +2.2, PC


product price: $23.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Lens Coating Anti-Scratch
  • For Use With Rollbar(TM) Sunglasses
  • Standards ANSI Z87.1 2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1)
  • Lens Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal

Description

Replacement Lens, Compatible with Brand ESS, Compatible with Grainger Part Number 33HX98, 33HX99, 33HY01, Compatible with Manufacturer Model Number EE9018-02, EE9018-04, EE9018-05, Compatible with Product Type All Eyewear, Compatible with Series Rollbar, Diopter Strength +2.25, Eyewear Size Universal, For Use With Rollbar(TM) Sunglasses, Includes Scratch-Resistant Lens Coating Yes, Lens Color Clear, Lens Material Polycarbonate, Polarized Lens No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.