Shop All Protective Eyewear Accessories
Ess
Replacement Lens, CDI, Mirrored Copper
Mfr # 740-0188
Zoro # G5096734
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Mirrored Copper
- Lens Coating Scratch-Resistant
- Size Universal
- For Use With CDI(TM) Sunglass
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0188
- Zoro # G5096734
- UPC # 811533011544
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Size | Universal |
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Mirrored Copper |
Lens Coating | Scratch-Resistant |
For Use With | CDI(TM) Sunglass |
Lens Material | Polycarbonate |
UV Protection | 100 % |
Standards | ANSI Z87.1-2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1) |
Compatible with Product Type | Sunglass |
Description
Replacement Lens, Compatible with Product Type Sunglass, Eyewear Size Universal, For Use With CDI(TM) Sunglass, Lens Color Mirrored Copper, Lens Material Polycarbonate, Standards ANSI Z87.1-2015, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-31013 (Clause 3.5.1.1), UV Protection 100 Percent, Lens Coating Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 100 (GHIS0066)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401078)
- BRADY Pipe Marker, City Water, Gn, 3/4 to1-3/8 In (4028-A)
- RKI INSTRUMENTS Rki Oxygen Sensor For The Gx-2001, Gx-2003, Gx-2009, Gx-2012, Gaswatch 2, Ox-01, And Gas Tracer (OS-BM2)
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- ESS Rplmt Lens, Profile NVG, Hi-Def Bronze (740-0508)
- ESS Innerzone 1 and 2 Goggle Strap (740-0220)
- ESS Replacement Lens, Smoke Gray (740-0424)
- ESS Goggle Strap, FirePro 1971(TM), 1-Pc Strap (740-0590)
- ESS Replacement Lens, Hi-Def Copper, +2.2, PC (740-0602)
- SALISBURY Replacement Lens, ATPV 12 cal/sq cm (1200-PP)
- Ess Eye Protection