Shop All Safety Glasses
Ess
Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized
Mfr # EE9019-03
Zoro # G3367141
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Gray Mirror
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # EE9019-03
- Zoro # G3367141
- UPC # 888392122605
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Polarized Safety Sunglasses, Series Crowbar(TM), Gender Unisex, Lens Color Gray Mirror, Polarized Lens Yes, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49831)
- KEYSTONE SAFETY Large Hairnets/Bouffants Dispenser, Wall Mountable, 12"L x 5"W x 12"H (DISP-LG270)
- SIGNMISSION Danger -Confined Space Permit Required Bilingual 10 x 14 OSHA, DS-Confined Space Permit Bilingual (DS-Confined Space Permit Bilingual)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 2XL (48125)
- ESS Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9006-05)
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (740-0529)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0387)
- ESS Ballistic Safety Glasses, Gray Scratch-Resistant (740-0614)
- ESS Safety Glasses, Gray Scratch-Resistant (EE9015-14)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (740-0472)
- BISON LIFE Keystone Full Color Yellow and Green Safety Glasses (12-Pack) (BL-KSSG1-CLCT-YGR-12)
- Ess Safety Glasses