Shop All Protective Eyewear Accessories
Ess
Nomex Heat Sleeve
Mfr # 740-0228
Zoro # G5044697
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nomex
- X-Ray Detectable No
- For Use With All Fire Goggles
- Compatible with Brand ESS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ess
- MFR # 740-0228
- Zoro # G5044697
- UPC # 811533011148
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 4 in L x 1 in H x 1 in W |
Length | 6 in |
Height | 3 in |
Width | 1 in |
Details
Item | Goggle Sleeve |
Color | Black |
Material | Nomex |
X-Ray Detectable | No |
For Use With | All Fire Goggles |
Compatible with Brand | ESS |
Includes | Nomex heat-resistant sleeve w/reflective patch |
Style | Soft Bag |
Includes Belt Clip | No |
Compatible with Product Type | All Fire Goggles |
Closure | Open |
Description
Goggle Sleeve, Closure Open, Color Black, Compatible with Product Type All Fire Goggles, Compatible with Brand ESS, Height 3 in, Includes Nomex heat-resistant sleeve w/reflective patch, Includes Belt Clip No, Length 6 in, Material Nomex, Style Soft Bag, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, XL (P23122)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWHLG002500)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27L)
- CONDOR High Visibility Vest, Orange/Red, XL (53YM27)
- ESS Rplmt Lens, Striketeam, Smoke Gray (740-0227)
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- ESS Rplmt Lens, Crosshair, Smoke Gray (740-0480)
- ESS Rplmt Lens, Crosshair, Hi-Def Copper (740-0478)
- ESS Rplmt Lens, CDI, Mirrored Silver (740-0187)
- ESS Rplmt Lens, Asian, NVG, Hi-Def Yellw (740-0258)
- SKULLERZ BY ERGODYNE Clear OTG Safety Goggles Replacement Lens (MODI-RL)
- Ess Protective Eyewear Accessories