Shop All Protective Eyewear Accessories
Ess
Innerzone 3 Goggle Strap
Mfr # 740-0222
Zoro # G5127884
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nomex Blend
- X-Ray Detectable No
- For Use With Innerzone 3 Goggles
- Includes One-piece wrap-around Nomex strap with Black Speed-Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0222
- Zoro # G5127884
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 4 in L x 1 in H x 1 in W |
Length | 4 in |
Details
Item | Goggle Strap |
Color | Black |
Material | Nomex Blend |
X-Ray Detectable | No |
For Use With | Innerzone 3 Goggles |
Includes | One-piece wrap-around Nomex strap with Black Speed-Clips |
Attachment Type | Speed Clip |
Body Material | Nomex Blend |
Description
Goggle Strap, Attachment Type Speed Clip, Body Material Nomex Blend, Color Black, For Use With Innerzone 3 Goggles, Length 4 in, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disk Filter Piggyback Adaptor, 2 PK, NIOSH Approved, OSHA Standard 1910.134 (8920)
- 3M DBI-SALA Advanced Manhole Collar Davit Base (8510163)
- CONDOR Reversible Gloves, Poly, Women's M, PK12 (4JD09)
- BULLARD Fire Fighting Visor Cap Bracket (100G)
- ESS Innerzone 1 Mounting Bracket Kit (740-0201)
- ESS Striketeam Tear Off Lens Covers, PK6 (740-0246)
- ESS Replacement Lens, Smoke Gray, +2.2, PC (740-0600)
- ESS Rplmt Lens, Crosshair, Clear (740-0479)
- ESS Rplmt Lens, CDI, Mirrored Silver (740-0187)
- ESS Rplmt Lens, Profile NVG, Hi-Def Bronze (740-0508)
- ESS Tear Off Lens Covers, PK6 (740-0135)
- Ess Eye Protection