Ess

Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Innerzone 2 Series


product price: $55.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Frame Material Thermoplastic Rubber
  • Frame Color Black
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ess
  • MFR # 740-0268
  • Zoro # G5096874
  • UPC #
    811533010745
  • Country of Origin United States
  • Category Safety Goggles

Dimensions

Eyewear Size Universal

Description

Adjustable Locations Strap, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application Firefighting, Band Material Elastic, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material TPR, Frame Style Goggles, Gender Unisex, Includes (2) Strap with Snap-On/Snap-Off Mounting Brackets, Clear Lens, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.