Shop All Safety Goggles
Ess
Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Firepro A Series
Mfr # 740-0380
Zoro # G5097075
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Thermoplastic Rubber
- Frame Color Black
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0380
- Zoro # G5097075
- UPC # 811533014231
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application Firefighting, Band Material Nomex(R), Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Gray, Frame Material TPR, Frame Style Goggles, Gender Unisex, Includes Flatter Curvature, Wrap-Around Strap with Hook and Loop Fastener Helmet Tabs, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Pnk, 300ft, 1-3/16In (TFP-200)
- CONDOR Not An Exit Sign, English, 10" W, 3-1/2" H, Plastic, Red, White (480H66)
- HY-KO For Rent Sign 8.5" x 12.5", 10PK, A03005 (A03005)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, M, PR (47-402)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, 5SY4 Series (740-0131)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0536)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Profile NVG Series (740-0499)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Innerzone 3 Series (740-0273)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Striketeam SJ Series (740-0235)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Firepro FS Series (740-0377)
- 3M Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 332 Series, 10PK (40651-00000-10)
- Ess Eye Protection