Shop All Safety Goggles
Ess
Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens
Mfr # 740-0535
Zoro # G7451001
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Plastic
- Frame Color Black
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ess
- MFR # 740-0535
- Zoro # G7451001
- UPC # 811533012183
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Fire-Resistant Safety Goggles |
Frame Material | Plastic |
Frame Color | Black |
Lens Color | Clear |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
UV Protection | 100% |
Frame Style | Wraparound |
Series | Firepro 1971 EX-1 |
Standards | NFPA 1971-2013 and 1500, ANSI Z87.1-2015, U.S. Federal OSHA, CE |
X-Ray Detectable | No |
Includes | Black FirePro-1971 EX-1(TM) Goggle Frame with Closed-Cell Vent Foam, Two-Piece Black Strap with Semi-Permanent Helmet Mounting Brackets (No Drilling Required) and Black Speed-Clip Strap Outriggers, Clear FirePro-1971(TM) Clear Lens, User Guide, ESS Sticker |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Foam Lined | No |
Eyewear Venting | Yes |
Band Material | Nomex(R) |
Adjustable Locations | Strap |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Nomex(R), Eyewear Size Universal, Frame Color Black, Frame Material Plastic, Frame Style Goggles, Includes (2) Black Strap with Semi-Permanent Helmet Mounting Brackets (No Drilling Required), Black Firepro 1971 EX-1(TM) Goggle Frame with Closed-Cell Vent Foam, Black Speed-Clip Strap Outriggers, Clear Firepro 1971(TM) Clear Lens, ESS Sticker, User Guide, Fire Goggle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Equipment Label, Black/Orange, PK5 (86247)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-02-S)
- ZORO SELECT NIOSH N95 Respirator, ZYB11, 400PK (N95CASE)
- DUPONT Pirelli Hazmat Valve, 2 Pack (9912200000000200)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0537)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Profile NVG Series (740-0500)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Striketeam SJ Series (740-0235)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, X-Tricator Series (740-0287)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Firepro A Series (740-0380)
- ESS Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Influx Pivot Series (EE7018-07)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, Coverall Series (COVACLEAN)
- Ess Eye Protection