Shop All Safety Goggles
Ess
Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens
Mfr # 740-0283
Zoro # G5097066
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- X-Ray Detectable No
- Standards ANSI Z87.1-2015, NFPA 1500.
- Series Striketeam XTO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0283
- Zoro # G5097066
- UPC # 811533010592
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application Firefighting, Band Material Elastic, Brow Lining Material Foam, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Black, Frame Material TPR, Frame Style Goggles, Gender Unisex, Includes Clear Lens, Wrap-Around Strap with Face Foam Padding, Includes Anti-Fog Lens Coating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10-V)
- HONEYWELL Fendall Porta Stream® I; Eyesaline Eyewash Station in Green (32-000100-0000)
- CRAFTSMAN Touchscreen Compatible Unisex Silicone Grip Mechanic Gloves, Large (CMMT14199)
- HONEYWELL Disposable Max Uncorded Foam Ear Plugs, 33, Orange, 200 PK (MAX-1)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Profile NVG Series (740-0501)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, 5SY4 Series (740-0131)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Firepro FS Series (740-0377)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Striketeam SJ Series (740-0235)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0536)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, 5SY4 Series (740-0132)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Pilot Series (40274)
- Ess Safety Goggles