Shop All Protective Eyewear Accessories
Ess
Goggle Strap, FirePro 1971(TM), 1-Pc Strap
Mfr # 740-0590
Zoro # G7553226
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nomex
- X-Ray Detectable No
- For Use With FirePro 1971 Series Goggles
- Includes One-Piece Nomex Strap with Black Speed Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ess
- MFR # 740-0590
- Zoro # G7553226
- UPC # 811533013920
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 4 in L x 1 in H x 1 in W |
Length | 4 in |
Details
Item | Goggle Strap |
Color | Black |
Material | Nomex |
X-Ray Detectable | No |
For Use With | FirePro 1971 Series Goggles |
Includes | One-Piece Nomex Strap with Black Speed Clips |
Body Material | Nylon |
Attachment Type | Speed Clip |
Includes Breakaway | Yes |
Metal Detectable | No |
Description
Goggle Strap, Attachment Type Speed Clip, Body Material Nylon, Color Black, For Use With FirePro 1971 Series Goggles, Includes Breakaway Yes, Length 4 in, Metal Detectable No, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH6X0025VP)
- TOUGH GUY Floor Safety Sign, 8 in H, 8 in W, Plastic, English, 6GJA1 (6GJA1)
- BDG Grain Sheepskin Driver Gold, Size L (20-1-340-L)
- SEE ALL INDUSTRIES Mirror, Dome, Quarter, Acrylic, 18" (PV18- 90CT)
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- ESS Replacement Lens, Hi-Def Bronze (740-0509)
- ESS Replacement Lens, Hi-Def Yellow, +2.2, PC (740-0604)
- ESS Rplmt Lens, Asian, NVG, Hi-Def Yellw (740-0258)
- ESS Rplmt Lens, Crosshair, Hi-Def Copper (740-0478)
- ESS Rplmt Lens, CDI MAX, Smoke Gray (740-0415)
- ESS Innerzone 1 Mounting Bracket Kit (740-0201)
- Ess Eyewear Accessories