Shop All Protective Eyewear Accessories
Ess
FirePro EX Goggle Strap
Mfr # 740-0216
Zoro # G5095912
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nomex Blend
- X-Ray Detectable No
- For Use With Firepro EX Goggle
- Includes Two-piece strap w/Red Speed-Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0216
- Zoro # G5095912
- UPC # 811533011261
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 4 in L x 1 in H x 1 in W |
Length | 4 in |
Details
Item | Goggle Strap |
Color | Black |
Material | Nomex Blend |
X-Ray Detectable | No |
For Use With | Firepro EX Goggle |
Includes | Two-piece strap w/Red Speed-Clips |
Body Material | Nomex Blend |
Attachment Type | Speed Clip |
Description
Goggle Strap, Attachment Type Speed Clip, Body Material Nomex Blend, Color Black, For Use With Firepro EX Goggle, Length 4 in, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 3000 (THT-152-492-3)
- MAJESTIC GLOVE Mechanics Gloves, XL, Black (2136BK/11)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64082000)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX14)
- ESS Replacement Lens, Hi-Def Yellow (740-0423)
- ESS Rplmt Lens, Striketeam, Hi-Def Yllw (740-0315)
- ESS Innerzone 1 Mounting Bracket Kit (740-0201)
- ESS Crossbow Repl Frame Kit, Black (740-0503)
- ESS Rplmt Lens, Innerzone, Clear (740-0190)
- ESS Nomex Heat Sleeve (740-0228)
- ESS Replacement Polarized Lens (740-0455)
- Ess Eyewear Accessories