Ess Eyewear

ESS Eyewear 318727 Profile NVG Goggles Terrain Tan


product price: $126.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Battle tested in the most demanding theaters, the ESS Profile NVG is the only authorized goggle issued by the U. S. Marine Corps. It is also issued by the U. S. Army, the U. S. Air Force, many NATO governments. Created with direction from elite U. S. Special Forces groups, and more widely used than any other military/tactical in the world, it has all the advantages of a low-profile, night-vision-compatible frame without sacrifices in dust filtration, field of view, impact protection, or anti-fog performance. The extra-thick, 2.8mm polycarbonate lenses offer maximum impact protection and 100 Percent UVA UVB filtration. ESS advanced ClearZone FlowCoat lens treatments provide the optimal combination of anti-scratch coatings on the outside of the lenses and anti-fog coatings on the inside. The universal-fit Profile NVG is durable and easy-to-clean, featuring anti-microbial OpFoam face padding for added comfort. The Profile NVG is U. S. Federal OSHA compliant, and meets and exceeds ANSI Z87.1-2010, the U. S. Military .22 caliber ballistic impact test MIL-DTL-43511D (Clause 3.5.10), and CE EN 166. All Profile Series lenses provide 100 Percent UVA UVB protection and distortion-free optical clarity. Profile Series Laser Protective The Profile NVG kit includes the Terrain Tan Profile NVG Goggle, Clear Profile Series Lens, Smoke Gray Profile Series Lens, Terrain Tan SpeedSleeve, Goggle Soft Storage Case, Flannel Lens Sleeve, User's Guide and ESS Sticker.

Features
  • Profile NVG Goggles Terrain Tan
Specifications
  • Weight: 0.62 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.