ESS Eyewear 318710 Profile Goggles; Black
Mfr # 318710
Zoro # G703912416
Product Information
- Brand Ess Eyewear
- MFR # 318710
- Zoro # G703912416
- UPC # 811533018710
- Country of Origin China
- Category Sunglasses
Description
Battle tested in the most demanding theaters, the ESS Profile NVG is the only authorized goggle issued by the U. S. Marine Corps. It is also issued by the U. S. Army, the U. S. Air Force, many NATO governments. Created with direction from elite U. S. Special Forces groups, and more widely used than any other military tactical in the world, it has all the advantages of a low-profile, night-vision-compatible frame without sacrifices in dust filtration, field of view, impact protection, or anti-fog performance. The extra-thick, 2.8mm polycarbonate lenses offer maximum impact protection and 100 Percent UVA UVB filtration. ESS' advanced ClearZone FlowCoat lens treatments provide the optimal combination of anti-scratch coatings on the outside of the lenses and anti-fog coatings on the inside. The universal-fit Profile NVG is durable and easy-to-clean, featuring anti-microbial OpFoam face padding for added comfort. The Profile NVG is U. S. Federal OSHA compliant, and meets and exceeds ANSI Z87.1-2010, the U. S. Military .22 caliber ballistic impact test MIL-DTL-43511D (Clause 3.5.10), and CE EN 166. All Profile Series lenses provide 100 Percent UVA UVB protection and distortion-free optical clarity. Profile Series Laser Protective The Profile NVG kit includes the Black Profile NVG Goggle, Clear Profile Series Lens, Smoke Gray Profile Series Lens, Terrain Tan SpeedSleeve, Goggle Soft Storage Case, Flannel Lens Sleeve, User's Guide and ESS Sticker.
Features- Profile Goggles
- Color: Black
- Weight: 0.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 We Buy Cars (D-12 We Buy Cars)
- BRADY Maintenance Tag, 5 3/4 in Height, 3 in (86535)
- CHICAGO PROTECTIVE APPAREL Heat Resistant Gloves, ZetexPlus, Tan, PR (234-ZP)
- ACCUFORM Notice Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MASE806VS)
- OAKLEY SI Flak 2.0 XL Desert w/Bronze Polar (OO9188-38)
- COYOTE EYEWEAR Coyote Eyewear 680562500523 FP-04 Floating Polarized Sunglasses; Black-G15 (FP-04 black/G15)
- COYOTE VISIONUSA Coyote Eyewear BP-13 Plus 2.50 black-brown BP-13 Polarized Reader Sunglass (BP-1+2.50 black/brown)
- BATTLE VISION SUNGLASSES BTL VISN 2PK (12446-6)
- BLUWATER Bluwater Polarized Bifocal Sunglasses With 1- 2.5 Gray Lens (PL BIFOCAL 1- 2.5 GR)
- OAKLEY SI Holbrook Uncle Sam Matte Olive Ink/PrizmTungsten (OO9102-G655)
- BELL + HOWELL Tacglasses Day Vision Glasses (TAC1790)
- Ess Eyewear Sunglasses