Shop All Prescription Insert Holders
Ess
CDI Rx Inserts
Mfr # 740-0312
Zoro # G5096831
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- For Use With CDI Sunglass 740-0296
- Includes (2) CDI(TM) Rx Carriers (Right and Left), Protective Lens Pouch
- Compatible with Series CDI
- Attachment Type Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0312
- Zoro # G5096831
- UPC # 811533010301
- Country of Origin United States
- Category Prescription Insert Holders
Details
Item | RX Insert |
Frame Color | Black |
For Use With | CDI Sunglass 740-0296 |
Includes | (2) CDI(TM) Rx Carriers (Right and Left), Protective Lens Pouch |
Compatible with Series | CDI |
Attachment Type | Slip-On |
Compatible with Manufacturer Model Number | 740-0296 |
Compatible with Product Type | Glasses |
Compatible Manufacturer Part Number | 740-0296 |
Compatible with Manufacturer Part Number | 740-0296 |
Compatible with Manufacturer Model Number [NEW] | 740-0296 |
Compatible Manufacturer Model Number | 740-0296 |
For Use with Mfr. Model Number | 740-0296 |
For Use With Mfr. Model Number | 740-0296 |
Description
RX Insert, Attachment Type Slip-On, Compatible with Grainger Part Number 36Y110, Compatible with Manufacturer Model Number 740-0296, Compatible with Product Type Glasses, Compatible with Series CDI, For Use With CDI Sunglass 740-0296, Frame Color Black, Includes (2) CDI(TM) Rx Carriers (Right and Left), Protective Lens Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Over-the-Head Ear Muffs, 30 dB, Nextera, Black/Blue (100-03006)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, M (1250-M)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770131)
- PYRAMEX Emerge Plus , 3.0 Reader Safety Glasses (SG9810R30)
- ESS Vice Rx Insert (740-0308)
- ESS U-Rx Insert (740-0433)
- PYRAMEX Prescription Insert Holder, Nylon Frame (RX6400)
- MCR SAFETY Hornet RX Insert, Black, Polycarbonate (HDXINSERT)
- PYRAMEX Prescription Insert Holder, Metal Frame (RX1800)
- HONEYWELL UVEX Honeywell Prescription Insert Holder, Silver (S3959)
- HONEYWELL UVEX Prescription Insert Holder by Honeywell (S3350)
- Ess Prescription Insert Holders