Shop All Safety Glasses
Ess
Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant
Mfr # EE9019-01
Zoro # G3367169
original price:
$125.54
25% off
new price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # EE9019-01
- Zoro # G3367169
- UPC # 888392122629
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Ballistic Safety Glasses, Series Crowbar(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 5XL (UHV425x-5X-BLKYLW)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, MCSP122VP (MCSP122VP)
- PARTNERS BRAND Convoluted Foam Sets, 12" x 12" x 2", Charcoal, 24/Sets per Case (FCSC12122)
- CONDOR Full Body Harness, XL, Polyester (61DD48)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9019-04)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0504)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0297)
- ESS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (EE9007-04)
- ESS Polarized Safety Glasses, Gray Polarized (740-0494)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (EE9006-02)
- 3M Safety Glasses, Clear, Hard Coat Len, PK100 (11326-00000-100)
- Ess Eye Protection