Shop All Safety Glasses
Ess
Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant
Mfr # 740-0458
Zoro # G5127911
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Assorted
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0458
- Zoro # G5127911
- UPC # 811533016846
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Ballistic Safety Glasses, Series CDI(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Tan, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Tan, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Purple, Key Different (NYL-PRP-76ST-KD)
- HY-KO 3.5In Colonial Number 9, 10PK (A10259)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/XL)
- RUG GRIPPER LOKLIFT RUG GRIP2.5""X60' (2560R)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0296)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0504)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9019-01)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0388)
- ESS Safety Glasses, Gray Scratch-Resistant (EE9006-15)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9014-01)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Anti-Scratch (11-19001-02)
- Ess Safety Glasses