Shop All Safety Glasses
Ess
Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant
Mfr # 740-0297
Zoro # G5127805
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Assorted
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0297
- Zoro # G5127805
- UPC # 811533010455
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Ballistic Safety Glasses, Series CDI MAX(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (4041-L (9))
- HY KO PRODUCTS Hy Ko Products PLS-60 48 x 48 in. Plastic Reusable Handicapped Parking Lot Stencil (29069000608)
- ANSELL SafeGrip, Latex Exam Gloves, Latex, M, Blue (MICSG-375-M)
- 3M DBI-SALA Full Body Harness, L, Nomex(R)/Kevlar(R) (1113317)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0457)
- ESS Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9006-05)
- ESS Ballistic Safety Glasses, Gray Scratch-Resistant (740-0614)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (740-0472)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (EE9006-02)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0458)
- SMITH & WESSON Safety Glasses, Indoor/Outdoor Uncoated (21298)
- Ess Safety Glasses