Shop All Safety Glasses
Ess
Ballistic Safety Glasses, Gray Scratch-Resistant
Mfr # 740-0614
Zoro # G7458647
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Gray
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0614
- Zoro # G7458647
- UPC # 811533014781
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Ballistic Safety Glasses, Series Crossbow(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB, Includes Fully-Assembled Eyeshield, Microfiber Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Rescue Helmet, Blue, 1 Size, Zenith X2 (WHE00097-208)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 3 In (15Y412)
- SKID GUARD STAIR TREAD 6X24""BLK/YLW (67304)
- CREWS Checklite Duramass Glasses, Clear Polycarbonate (MCSCRWCL110)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0504)
- ESS Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9014-08)
- ESS Ballistic Safety Glasses, Brown Scratch-Resistant (EE9015-06)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9019-01)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9014-05)
- ESS Ballistic Safety Glasses, Gray Scratch-Resistant (EE9015-04)
- CONDOR Safety Glasses, Smoke Mirror Anti-Scratch (52YP40)
- Ess Safety Glasses