Shop All Safety Glasses
Ess
Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # EE9014-08
Zoro # G5096445
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # EE9014-08
- Zoro # G5096445
- UPC # 811533017355
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Ballistic Safety Glasses, Series Cross-Series (TM) Crossbow(R), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB, Includes Microfiber Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Authorized Personnel Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-038-12HA)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 050)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104313)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, M (RH-GSWT-M)
- ESS Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (EE9014-07)
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (EE9006-03)
- ESS Ballistic Safety Glasses, Clear Scratch-Resistant (740-0615)
- ESS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (EE9007-04)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0475)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0296)
- SELLSTROM Safety Glasses X330 Series (S73401)
- Ess Safety Glasses