Shop All Spill Containment Accessories
Ess
BAILER DISPSBL WGHTD PE 36 IN, PK9
Mfr # 0336-WPDB-VT
Zoro # G4677906
product price: $134.99
/pk 9, $15.00/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 0336-WPDB-VT
- Zoro # G4677906
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Diameter | 3 in |
Length | 36 |
Details
Item | Weighted Polyethylene Disposable Bailer |
Description
Weighted Polyethylene Disposable Bailer, Diameter 3 in, Length 36 in, Package Quantity 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL Convex Mirror, Outdoor, 36" dia., Acrylic (PLXO36)
- EARTH EDGE Super Cushy Pad 20 in. W X 15 in. D Black Kneeling Pad (EE000926-15D)
- DEFENDER SAFETY OPTIFENSE DVP2, AntiFog, Chemical Resistant, D3 Rated Safety Goggles Black (OF-DVP2-06)
- AIGNER INDEX Aisle Sign Kit, Pk10 (WSK-1Y)
- ESS Disposable Bailer, 1-1/2 x 36 In L, PK24 (1536-SPDB-VT)
- ESS Wghtd Dispsbl Bailer, 1-1/2x36 In L, PK24 (1536-WPDB-VT)
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-30-HV)
- ENPAC Catch Basin Insert, 24"L., Black, Non Woven Geotextile Fabric (4341-IB)
- PIG Filter Sock, 5 ft. L x 12-3/4"W x 3-1/2"H (FLT822)
- ENPAC 2-Drum Spillpallet w/Drain (4062-YE-D)
- Ess Spill Containment Accessories