Shop All Spill Containment Accessories
Ess
BAILER DISPSBL MINI PE 36 IN L, PK24
Mfr # 7536-MSDB-VT
Zoro # G4691041
product price: $149.99
/pk 24, $6.25/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Diameter 3/4 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 7536-MSDB-VT
- Zoro # G4691041
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 36 |
Diameter | 3/4 in |
Details
Item | Mini Standard Disposable Bailer |
Material | Polyethylene |
Description
Mini Standard Disposable Bailer, Polyethylene, Diameter 3/4 in, Length 36 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Versaflo Filter Cover, TR-6710N Versaflo Filter (TR-6700FC)
- NMC Caution Keep Clear Anti-Slip Cleat (WFS626)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (124N/SBK)
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (White) (HDFC-17WG)
- ESS Wghtd Dispsbl Bailer, 1-1/2x36 In L, PK24 (1536-WPDB-VT)
- ESS Disposable Bailer, 1-1/2 x 36 In L, PK24 (1536-SPDB-VT)
- BUFFALO Med WT Oil Only Laminated Pads, PK100 (90823)
- SPILLTECH Oil-Only DripPan, PK16 (DPO-16)
- ENPAC Poly-Top for 50 Gal Wheeled PolyOverpack (1259-TARP)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- Ess Spill Containment Accessories