Shop All Bottles & Jars
Ess
40ML CL VIAL W/ 0.5ML HCL, PK72
Mfr # 4050-0300-PC
Zoro # G7567664
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 ml
- Autoclavable No
- Color clear
- Labware Inside Dia. - English 0.875 in
- Labware Capacity - English 1.35 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ess
- MFR # 4050-0300-PC
- Zoro # G7567664
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Inside Dia. - English | 0.875 in |
Labware Height - English | 1.5 in |
Labware Screw Closure Size | 24-414mm |
Neck Size | 24-414 mm |
Screw Closure Size | 24-414 mm |
Inside Diameter - Metric | 22.25 mm |
Overall Height - Metric | 38.1 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Product Type Vial, Vial Type EPA VOA, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-414 mm, Neck Size 24-414 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 38.1 mm, Number of Vials Included 72, Basic Material Glass, Special Features Low Bleed Setpa
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC Ice Bucket with Lid, Red, 4L (M16807-4003)
- PRO-LAB INCORPORATED Pro-lab Incorporated Do-It-Yourself Radon Gas Test Kit RA100 (RA100)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- LAMOTTE Reagent Refill, For Use With 4EVT7 (R-2056)
- ZORO SELECT Sterile Coliform Bottle, 120ml, PK100 (3TRV5)
- QORPAK Bottle, 1 oz, PK48 (GLC-01582)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216852)
- DYNALON Dispensing Bottle, 15ML, PK12 (605085-0005)
- DYNALON Dispensing Bottle, 250mL, PK12 (605085-08)
- PIPELINE PACKAGING Unlined Cone Top, Alum., 1 pt. (02-22-018-00091)
- BEL-ART Bel-Art LDPE Wash Bottles 118160008, 500ml, Isopropanol Label, Yellow Cap, Wide Mouth, 4/PK (118160008)
- Ess Bottles & Jars