Shop All Bottles & Jars
Ess
40ML CL VIAL W/ 0.5ML H2SO4, PK72
Mfr # 0040-0300-PC-0.5ML SULF
Zoro # G8423755
product price: $75.99
/pk 72, $1.06/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 ml
- Autoclavable No
- Color clear
- Labware Closure Liner Material PTFE/Silicone
- Labware Height - English 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 0040-0300-PC-0.5ML SULF
- Zoro # G8423755
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Height - English | 1.5 in |
Labware Screw Closure Size | 24-414mm |
Labware Inside Dia. - English | 0.875 in |
Screw Closure Size | 24-414 mm |
Neck Size | 24-414 mm |
Overall Height - Metric | 38.1 mm |
Inside Diameter - Metric | 22.25 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Product Type Vial, Vial Type EPA VOA, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-414 mm, Neck Size 24-414 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 38.1 mm, Number of Vials Included 72, Basic Material Glass, Special Features Low Bleed Setpa
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Remote Control Replacement, Cyclops (26700-400-RC)
- SP BEL-ART Polypropylene Sampling Spoon 14.79, PK12 (F36726-0000)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Blue (HS15994A)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAJ2)
- SP SCIENCEWARE Measure-Matic, Dispenser, 500mL (F11654-0000)
- TRICORBRAUN 8 oz Light Amber PET Plastic Boston Round Bottle- 24-410 Neck Finish (024970)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- WHEATON Cap, Screw Closure Size 24-400, PK500 (W240847)
- TRICORBRAUN 10 Oz Glass Long Neck, Round, Flint, 24-414 Tall Sauce, Woozy (089795)
- BEL-ART LDPE Wide Mouth Wash Bottle, Natur, PK12 (F11620-0125)
- WHEATON Cap, Screw Closure Size 53-400, PK72 (239241)
- Ess Labware