Shop All Bottles & Jars
Ess
40ML A VIAL W/ ASCORBIC ACID, PK72
Mfr # AA40-0400-PC
Zoro # G8224063
product price: $77.99
/pk 72, $1.08/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 ml
- Color Amber
- Autoclavable No
- Labware Screw Closure Size 24-414mm
- Closure Lining Fluoropolymer Coated Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # AA40-0400-PC
- Zoro # G8224063
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 24-414mm |
Labware Inside Dia. - English | 0.875 in |
Labware Height - English | 1.5 in |
Screw Closure Size | 24-414 mm |
Neck Size | 24-414 mm |
Inside Diameter - Metric | 22.25 mm |
Overall Height - Metric | 38.1 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Product Type Vial, Vial Type EPA VOA, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-414 mm, Neck Size 24-414 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 38.1 mm, Number of Vials Included 72, Basic Material Glass, Special Features Low Bleed Setpa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Parafilm M, 2 x 250 Roll (164992)
- GLOBE SCIENTIFIC Sample Cup, Nesting, 1mL, Ps, PK1000 (5504)
- DYNALON Stirring Bar, White, Octagonal, 3/8" x 2" (303275-0018G)
- UNITED SCIENTIFIC Foam Calorimeters Pack of 10, PK10 (UNFMCL01-PK/10)
- SP SCIENCEWARE Non-Electric Dryer, 19 Pegs, ABS Plastic (F18933-0011)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 24x36", 1.75mL, Clear, PK200 (5142.F)
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- GLOBE SCIENTIFIC Flange Cap, Lavender, Polyethylene, PK1000 (118127L)
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- DYNALON Green, Wash Bottle Closure (WGZ233W)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAP1)
- Ess Bottles & Jars