Shop All Bottles & Jars
Ess
40ML A VIAL W/ 0.5ML SOTH, PK72
Mfr # 0040-0400-PC-0.5ML SOTH
Zoro # G8245867
product price: $71.25
/pk 72, $0.99/ea
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 40 ml
- Autoclavable No
- Color Amber
- Sterile/Non-Sterile Non-Sterile
- Labware Capacity - English 1.35 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 0040-0400-PC-0.5ML SOTH
- Zoro # G8245867
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Height - English | 1.5 in |
Labware Screw Closure Size | 24-414mm |
Labware Inside Dia. - English | 0.875 in |
Screw Closure Size | 24-414 mm |
Neck Size | 24-414 mm |
Overall Height - Metric | 38.1 mm |
Inside Diameter - Metric | 22.25 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Product Type Vial, Vial Type EPA VOA, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Screw Closure Size 24-414 mm, Neck Size 24-414 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Amber, Glassware Class A, Overall Height - Metric 38.1 mm, Number of Vials Included 72, Basic Material Glass, Special Features Low Bleed Setpa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Round Media Storage Bottles with G (1395-1L)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- LAB SAFETY SUPPLY Buffer Solution, pH 10.00, 1L, Plastic (793ER0)
- UNITED SCIENTIFIC Glass Plates, 4" X 4", PK 12 (GLP4X4-PK/12)
- QORPAK Bottle, 120mL, PK48 (PLC-03638)
- KIMBLE CHASE Square Bottle, 2 Oz, 87mm H, PE, PK240 (5610228C-22)
- PIPELINE PACKAGING Continuous Thread PP Closure, 38-400 (05-16-019-00209)
- MEDLINE INDUSTRIES, INC Medline® General Use Specimen Containers with Sterile Fluid Pathway, 4 oz., 100/Case (DYND30330)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- DYNALON HDPE CYLNDRCL JAR W/CAP 500ML, PK10 (226415-0500)
- AK Squeeze Bottle Holder, 3.25x15x4.25In (50157)
- Ess Labware