Shop All LED Commercial Lights
Espen Technology
LED
Mfr # L48T5HE/850/12G-ID DE
Zoro # G8213557
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Dimmable No
- Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Premium Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Espen Technology
- MFR # L48T5HE/850/12G-ID DE
- Zoro # G8213557
- UPC # 682670986916
- Country of Origin China
- Category LED Commercial Lights
Details
Light Technology | LED |
Dimmable | No |
Item | Linear LED Bulb |
Green Certification or Other Recognition | DesignLights Consortium (DLC)(R) Premium Listed |
Description
Linear LED Bulb, Light Technology LED, Dimming Type Not Applicable, Dimming Method Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DAMAR 28109A (28109A DAMAR)
- ELCO LIGHTING 4 LED Shallow Fire Rated ICA New Construction Housing" (EL492FICAS)
- WESTGATE FLS-10W-30K-BRWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-BR)
- AMERICAN LIGHTING Trulux RGB+TW LED Tape Light IP54 13.1' 24V, SPTL-RGBTW (SPTL-RGBTW)
- ESPEN TECHNOLOGY LED (LT40W/835-ID)
- ESPEN TECHNOLOGY LED (L48T8/840/15G-ID DE)
- ESPEN TECHNOLOGY LED (L48T8/850/15G-ID DE)
- LITHONIA LIGHTING LED Wraparound Fixture, 4000K, White (SBL4 LP840)
- ELCO LIGHTING Koto™ LED Module (ELK09SD)
- WESTINGHOUSE Three-Light Indoor Island Pulley Pendant Iron Hill ORB (6332500)
- ELCO LIGHTING Flexa™ 4 Round Baffle for Koto™ Module" (ELK4723WW)
- Espen Technology LED Commercial Lights