Shop All Canopies & Shelters
Esp Safety Shelter
Tornado Safe Room, (25) People
Mfr # SR84x144G
Zoro # G7376419
product price: $15,443.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$15,443.99
Free 30-Day Returns
Key Features
- Color Gray
- Capacity (25) People
- Construction Steel
- Standards FEMA
- Interior Height 76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esp Safety Shelter
- MFR # SR84x144G
- Zoro # G7376419
- UPC # 728172402261
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Interior Height | 76 in |
Interior Width | 80 in |
Exterior Height | 78 in |
Exterior Width | 147 in |
Exterior Depth | 87 in |
Door Size | 36 in x 73-1/4 in |
Interior Depth | 140 in |
Details
Item | Tornado Safe Room and Shelter |
Color | Gray |
Capacity | (25) People |
Construction | Steel |
Standards | FEMA |
Weight | 3,500 lb |
Number of Bolt Down Locations | 22 |
Description
Tornado Safe Room and Shelter, Capacity (25) People, Weight 3,500 lb, Number of Bolt Down Locations 53, Exterior Height 78 in, Exterior Width 147 in, Exterior Depth 87 in, Interior Height 76 in, Interior Width 80 in, Interior Depth 140 in, Color Gray, Door Size 36 in x 73-1/4 in, Construction Steel, Standards FEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump Saver (PW64511)
- AP PRODUCTS AP Products 012-PSQ500 W 8 X 1-1/2 Pan Head Square Recess Screw - #8 x 1.5", White, Pack of 500 (012-PSQ500 W 8 X 1-1/2)
- MTD Baffle-Rear 21 W/Belt (731-08190A)
- KOHLER Cover Rain Cap (62 096 25-S)
- E-Z UP Vista Shelter, 12x12 Ft., Steel Frame, Roya (VS2912BL)
- SOJAG Pompano 12 ft. x 16 ft. Wall Gazebo (500-9167573)
- CLASSIC ACCESSORIES L-GZ098PST-1B 10 x 10 ft. Weist Gazebo (VE2502572)
- IMPACT CANOPY 10 FT 8In x 20 FT Carport Top with Leg Skirts, White, 180g (070111020)
- QUIK SHADE Commercial 10 x 15 ft White Pop Up Tent Canopy (167576DS)
- IMPACT CANOPY Garage Heavy Duty Carport 10 In 8 FT x 20 In, 8 Legs, Steel Pipes, White Cover (070018010)
- PALRAM - Canopia Palermo 4300 Garden Gazebo Netting Set - 4 Piece (HG1064)
- Esp Safety Shelter Canopies & Shelters