Shop All Safety Cabinet Accessories
Esp Safety Shelter
Shelf, 75 lb. Load Cap., 29-5/8" Depth
Mfr # SRAC20226
Zoro # G7376349
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Safety Cabinets
- Material 14 Gauge Steel
- Load Capacity 75 lb.
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esp Safety Shelter
- MFR # SRAC20226
- Zoro # G7376349
- UPC # 728172402285
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 9" |
Depth | 29-5/8" |
Height | 14-1/2" |
Details
Item | Shelf |
Color | Gray |
For Use With | Safety Cabinets |
Material | 14 Gauge Steel |
Load Capacity | 75 lb. |
Includes | Steel Braces |
Description
Shelf, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- NMC Dot Placard, 1202 Diesel, DL193P (DL193P)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, S (J44122)
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Gray (307 MED GRAY)
- EAGLE MFG Self Closing Kit, Steel, 2 In. H, 6 In. W (1978G)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 LIGHT GRAY)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- JAMCO Flammable Cabinet Shelf, 55 3/4 in W (GS359)
- CONDOR Shelf, 132 lb, Galvanized steel (35HV82)
- Esp Safety Shelter Safety Storage