Shop All Safety Cabinet Accessories
Esp Safety Shelter
Shelf, 50 lb. Load Cap., 14-5/8" Depth
Mfr # SRAC20221
Zoro # G7376400
original price:
$109.00
14% off
new price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Safety Cabinets
- Material 14 Gauge Steel
- Load Capacity 50 lb.
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esp Safety Shelter
- MFR # SRAC20221
- Zoro # G7376400
- UPC # 728172402278
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 9" |
Height | 14-1/2" |
Depth | 14-5/8" |
Details
Item | Shelf |
Color | Gray |
For Use With | Safety Cabinets |
Material | 14 Gauge Steel |
Load Capacity | 50 lb. |
Includes | Steel Braces |
Description
Shelf, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Solid Team Jacket (JT38CH RG XXL)
- MASTER LOCK Group Safety Lockout Kit, Electrical (1458E410PRE)
- WERMA Tower Light Sounder Tier, 4-21/64" H, 70mA (64581055)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (121BFBLA4)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- SPERIAN BY HONEYWELL Sperian Emergency Eyewash 203-32-000102-0000 Pull Strap (203-32-000102-0000)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- JAMCO Extra Shelf, Safety Cabinet, 43x34 (GS343S)
- Esp Safety Shelter Safety Cabinet Accessories