Shop All LED Light Bulbs
Esl Vision
TiHO LED Vapor Tight 8W, 120 Watt, 14040
Mfr # ESL-TIHO-VP8W-P-120W-F50
Zoro # G9121750
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TIHO-VP8W-P-120W-F50
- Zoro # G9121750
- UPC # 842219129727
- Country of Origin United States
- Category LED Light Bulbs
Details
Item | TiHO LED Vapor Tight 8W,120 Watt,14040 |
Description
TiHO LED Vapor Tight 8W,120 Watt,14040, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 4100K (CF18DD/E/841/ECO)
- BULBRITE 30-Watt Equivalent T4 Non-Dimmable Bi-Pin (G9) LED Light Bulb Soft White, 2PK (861513)
- LUMAPRO LUMAPRO 57 to 59 Watts, 1 or 2 Lamps, Electronic Ballast (4KGL4)
- ILC Replacement For EIKO, LED9W2PH840DRG6 (LED9W2PH/840DR-G6)
- ESL VISION LED Corn IV Series, E26 Base, 6875 lm, 5 (ESL-CL-55W-450S-M)
- ESL VISION LED Corn IV Series, EX39 Base, 3304 lm, (ESL-CL-28W-450EX39)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/930/FR/P/E26/ND 6/1FB T20)
- ILC Replacement for Philips 409355 LED Replacement replacement light bulb lamp (409355 LED REPLACEMENT PHILIPS)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 24-Pack (LR21440-24PK)
- FEIT ELECTRIC PL GX24Q1 4 Pin LED Tube Light Soft White 13 Watt Equivalence (BPPLD13E827LED)
- TCP LED, 14W, DIM, 41KNFL, PAR, 30, Narrow Flood (LED14P30D41KNFL)
- Esl Vision LED Light Bulbs