Shop All LED Light Bulbs
Esl Vision
TiHO LED Vapor Tight 8W, 120 Watt, 13680
Mfr # ESL-TIHO-VP8W-P-120W-F40
Zoro # G9135470
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TIHO-VP8W-P-120W-F40
- Zoro # G9135470
- UPC # 842219129710
- Country of Origin United States
- Category LED Light Bulbs
Details
Item | TiHO LED Vapor Tight 8W,120 Watt,13680 |
Description
TiHO LED Vapor Tight 8W,120 Watt,13680, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 2PK 110W T12 Bulb (40245)
- ILC Replacement for Philips Cdm100/par38/fl/3k/alto replacement light bulb lamp (CDM100/PAR38/FL/3K/ALTO PHILIPS)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-5000)
- ILC Replacement for BGK 39331 replacement light bulb lamp (39331 BGK)
- ESL VISION LED Corn IV Series, EX39 Base, 3304 lm, (ESL-CL-28W-450EX39)
- ESL VISION LED Corn IV Series, E26 Base, 6875 lm, 5 (ESL-CL-55W-450S-M)
- SIGNIFY LED Tube, 4000K Color Temp., PL-C Shape (5PL-C/LED/13H/840/IF5/P/2P 20/1)
- SATCO Bulb, LED, 2.5W, 120V, T6, Base E12, 22K (S9873)
- ILB GOLD Bulb, LED Shape T2, Replacement For Donsbulbs, 120Psb-LED-White (120PSB-LED-WHITE)
- SATCO Bulb, LED, 4W, 120V, A19, Base E26, 22K (S9966)
- ILB GOLD Replacement For Lumapro, 1Pgy7 Led Replacement (1PGY7 LED REPLACEMENT)
- Esl Vision LED Light Bulbs