Shop All LED Light Bulbs
Esl Vision
TiHO LED Vapor Tight 8W, 120 Watt, 13320
Mfr # ESL-TIHO-VP8W-S-120W-F50
Zoro # G9128574
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TIHO-VP8W-S-120W-F50
- Zoro # G9128574
- UPC # 842219124326
- Country of Origin United States
- Category LED Light Bulbs
Details
Item | TiHO LED Vapor Tight 8W,120 Watt,13320 |
Description
TiHO LED Vapor Tight 8W,120 Watt,13320, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Gibbes Street One-Light Wall Lantern (P560021-020)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 WHB WH)
- PROGRESS LIGHTING Conover Post Lantern, Color: Brown (P540030-020)
- ILC Replacement for Osram Sylvania 54306 replacement light bulb lamp (54306 OSRAM SYLVANIA)
- ESL VISION LED Corn IV Series, EX39 Base, 3304 lm, (ESL-CL-28W-450EX39)
- ESL VISION LED Corn IV Series, E26 Base, 6875 lm, 5 (ESL-CL-55W-450S-M)
- SATCO 17W T8 LED 4 ft. 40K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39906)
- FEIT ELECTRIC PAR 20 E26 Medium LED Floodlight Bulb Tunable White/Color Changing 50 Watt Equivalen (PAR20DM/6WYCA/2)
- ILC Replacement for Green Energy 11127-wb Green LED Replacement replacement light bulb lamp (11127-WB GREEN LED REPLACEMENT GREEN ENERGY)
- ILB GOLD Led String, Replacement For Satco S8031 (S8031)
- SIGNIFY LED, 15.5 W, T8, Medium Bi-Pin (G13) (15.5T8/MAS/48-850/IF25/P/DIM 25/1)
- Esl Vision LED Light Bulbs