Shop All LED Light Bulbs
Esl Vision
TiHO LED Vapor Tight 8W, 120 Watt, 13320
Mfr # ESL-TIHO-VP8W-S-120W-F40
Zoro # G9123290
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esl Vision
- MFR # ESL-TIHO-VP8W-S-120W-F40
- Zoro # G9123290
- UPC # 842219124319
- Country of Origin United States
- Category LED Light Bulbs
Details
Item | TiHO LED Vapor Tight 8W,120 Watt,13320 |
Description
TiHO LED Vapor Tight 8W,120 Watt,13320, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Decorative Fixture, 7-3/4" H x 6" W (P5813-31)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 4000K, 120V, Hi-Lumen (S11481)
- ELCO LIGHTING 4 Adjustable Gimbal Ring Trim" (EL985B)
- TCP LED, 14W, DIM, 27KFL, PAR30, Flood (LED14P30D27KFL)
- ESL VISION LED Corn IV Series, EX39 Base, 3304 lm, (ESL-CL-28W-450EX39)
- ESL VISION LED Corn IV Series, E26 Base, 6875 lm, 5 (ESL-CL-55W-450S-M)
- FEIT ELECTRIC LED, 33 W, A23, Medium Screw (E26) (OM300/850/LED)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32V-835/IF14/P/4P/DIM 10/1)
- TCP LED, 5W G16, DIM, 2700K E12, Globe (LED5E12G1627K)
- ILC Replacement for Osram Sylvania 74077 replacement light bulb lamp (74077 OSRAM SYLVANIA)
- BULBRITE 7 Watt Dimmable Narrow Flood PAR20 Medium (E26) LED Bulb - 4000K and 80 CRI, 3PK (860949)
- Esl Vision LED Light Bulbs