Shop All LED Light Bulbs
Esl Vision
TiHO LED Vapor Tight 8N, 120 Watt, 12720
Mfr # ESL-TIHO-VP8N-S-120W-F40
Zoro # G9113734
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TIHO-VP8N-S-120W-F40
- Zoro # G9113734
- UPC # 842219124678
- Country of Origin United States
- Category LED Light Bulbs
Details
Item | TiHO LED Vapor Tight 8N,120 Watt,12720 |
Description
TiHO LED Vapor Tight 8N,120 Watt,12720, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, Medium Screw (E26) (49875)
- GE Dimmable Light Fixture 12", Direct Wire (26763)
- ILC Replacement for Osram Sylvania 35mr16/t/nfl25/c replacement light bulb lamp (35MR16/T/NFL25/C OSRAM SYLVANIA)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- ESL VISION LED Corn IV Series, EX39 Base, 3304 lm, (ESL-CL-28W-450EX39)
- ESL VISION LED Corn IV Series, E26 Base, 6875 lm, 5 (ESL-CL-55W-450S-M)
- ILC Replacement for Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp (FB34/CW/6/SS/ECO LED REPLACEMENT SYLVANIA)
- ILC Replacement For SATCO S39907 LED HOT SELLING LED ITEMS 25PK (25PAK:WX-U9CL-7)
- LUMAPRO Miniature LED Lamp, 24, Screw Base (L2024CS-WW)
- ILC Replacement For BULBRITE, SM160710D82703 (SM16-07-10D-827-03)
- FEIT ELECTRIC LED MR11 GU4 WW 25W (BPLVMR11/830CA)
- Esl Vision LED Light Bulbs