Shop All LED Light Bulbs
Esl Vision
TiHO LED Vapor Tight 4N-P, 60 Watt, 6360
Mfr # ESL-TIHO-VP4N-P-60W-F40
Zoro # G9115703
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esl Vision
- MFR # ESL-TIHO-VP4N-P-60W-F40
- Zoro # G9115703
- UPC # 842219129659
- Country of Origin United States
- Category LED Light Bulbs
Details
Item | TiHO LED Vapor Tight 4N-P,60 Watt,6360 |
Description
TiHO LED Vapor Tight 4N-P,60 Watt,6360, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED, 7 W, MR16, 2-Pin (GU5.3) (41379)
- SYLVANIA Bulb Led Par20 10Yr 3K 50W (79279)
- SPT SECURITY SYSTEMS SPT Security Systems 15-CDM20 Dummy Camera with Solar Powered LED Light; Silver (15-CDM20)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996TBZ)
- ESL VISION LED Corn IV Series, EX39 Base, 3304 lm, (ESL-CL-28W-450EX39)
- ESL VISION LED Corn IV Series, E26 Base, 6875 lm, 5 (ESL-CL-55W-450S-M)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 2700K Warm White Dimmable E26 Base 12-Pack (LR31870-12PK)
- COMMERCIAL LED Led Hid Light 6PK (CLC5-18W-RE-50E26)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21344)
- FEIT ELECTRIC LED FLM E12 DL 60W 2PK (BPCFF60950CAFL2)
- LUXRITE T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21626-6PK)
- Esl Vision LED Light Bulbs